References
Optibelt:22 X 6300
Rubix:265A8990
Manufacturer :1736630
EAN:4014486038248




Product details : OPTIBELT 22 X 6300 1736630
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2041 g |
|---|---|
| Profile | c/22 |
| Belt designation | c248 |
| Interior length | 6300 mm |
| Outer length | 6388 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 6358 mm |
Show UNSPSC/ECL@SS
£ 64.41 excl. VAT
/ Each
£ 77.29 incl. VAT
- Usually arrives within 14 working days
