References
Optibelt:13 X 1676
Rubix:246A3571
Manufacturer :1618785
EAN:4014486033151




Product details : OPTIBELT 13 1676 7700 VEE BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x124x124 mm |
|---|---|
| Logistic Weight | 183 g |
| Profile | a/13 |
| Belt designation | a66 |
| Interior length | 1676 mm |
| Pitch length | 1706 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1726 mm |
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
- Usually arrives within 14 working days
