References
Optibelt:10 X 1550
Rubix:265A8737
Manufacturer :1514343
EAN:4014486032178




Product details : OPTIBELT 10 X 1550 1514343
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x37x37 mm |
|---|---|
| Logistic Weight | 99 g |
| Profile | z/10 |
| Belt designation | z61 |
| Interior length | 1550 mm |
| Outer length | 1588 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1572 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- Usually arrives within 14 working days
