References
Optibelt:32 X 5000
Rubix:265A9032
Manufacturer :1510027
EAN:4014486044591




Product details : OPTIBELT 32 X 5000 1510027
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 3340 g |
|---|---|
| Profile | d/32 |
| Belt designation | d197 |
| Interior length | 5000 mm |
| Pitch length | 5075 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 5126 mm |
Show UNSPSC/ECL@SS
£ 81.40 excl. VAT
/ Each
£ 97.68 incl. VAT
- Usually arrives within 14 working days
