References
Optibelt:22 X 1200
Rubix:104A2126
Manufacturer :1537676
EAN:4014486037227




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 12007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x112x112 mm |
|---|---|
| Logistic Weight | 389 g |
| Profile | c/22 |
| Belt designation | c47 |
| Interior length | 1200 mm |
| Pitch length | 1258 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1288 mm |
Show UNSPSC/ECL@SS
£ 22.23 excl. VAT
/ Each
£ 26.68 incl. VAT
- Usually arrives within 14 working days
