References
Optibelt:13 X 1700
Rubix:251A4014
Manufacturer :1790540
EAN:4014486033168




Product details : OPTIBELT A67 13 X 1700 A67
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x126x126 mm |
|---|---|
| Logistic Weight | 185 g |
| Profile | a/13 |
| Belt designation | a67 |
| Interior length | 1700 mm |
| Pitch length | 1730 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1750 mm |
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
- Usually arrives within 14 working days
