References
Optibelt:13 X 3000
Rubix:233A8001
Manufacturer :1640870
EAN:4014486033601




Product details : OPTIBELT 13 30007700 A118E 13X3000 A SECTION WRAPPED BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x222x222 mm |
|---|---|
| Logistic Weight | 327 g |
| Profile | a/13 |
| Belt designation | a118 |
| Interior length | 3000 mm |
| Outer length | 3050 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 3030 mm |
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
- Usually arrives within 14 working days
