References
Superseded Ref:874138
Mecaline:A158/A4040 - 888804
Rubix:243A4002
Manufacturer :888804
EAN:3660338413575

Documents
Product details : MECALINE A158 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a158 |
| Interior length | 4013 mm |
| Pitch length | 4040 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 4040 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 22.11 excl. VAT
/ Each
£ 26.53 incl. VAT
- Usually arrives within 14 working days
