References
Optibelt:13 X 1200
Rubix:263A9767
Manufacturer :1731232
EAN:4014486032949




Product details : OPTIBELT 13 X 1200 A1940/A74E VEE-BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x89x89 mm |
|---|---|
| Logistic Weight | 131 g |
| Profile | a/13 |
| Belt designation | a47 |
| Interior length | 1200 mm |
| Outer length | 1250 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1230 mm |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
- Usually arrives within 14 working days
