References
Optibelt:13 X 2800
Rubix:265A8807
Manufacturer :1721625
EAN:4014486033564




Product details : OPTIBELT 13 X 2800 1721625
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x207x207 mm |
|---|---|
| Logistic Weight | 305 g |
| Profile | a/13 |
| Belt designation | a110 |
| Interior length | 2800 mm |
| Pitch length | 2830 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2850 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days
