References
Optibelt:17 X 1225
Rubix:265A8840
Manufacturer :1661909
EAN:4014486034219





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b48 1/2 |
| Interior length | 1225 mm |
Product details : OPTIBELT 17 X 1225 1661909
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x88x88 mm |
|---|---|
| Logistic Weight | 240 g |
| Profile | b/17 |
| Belt designation | b48 1/2 |
| Interior length | 1225 mm |
| Outer length | 1294 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1265 mm |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- Usually arrives within 14 working days