References
Optibelt:22 X 1090
Rubix:265A9781
Manufacturer :1612317
EAN:4014486037210




Product details : OPTIBELT 22 X 1090 1612317
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 353 g |
|---|---|
| Profile | c/22 |
| Belt designation | c43 |
| Interior length | 1090 mm |
| Pitch length | 1148 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1178 mm |
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ Each
£ 12.24 incl. VAT
- Usually arrives within 14 working days
