References
Optibelt:22 X 2360
Rubix:265A8946
Manufacturer :1630072
EAN:4014486037661




Product details : OPTIBELT 22 X 2360 1630072
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x220x220 mm |
|---|---|
| Logistic Weight | 765 g |
| Profile | c/22 |
| Belt designation | c93 |
| Interior length | 2360 mm |
| Pitch length | 2418 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2448 mm |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Usually arrives within 14 working days
