References
Optibelt:13 X 2150
Rubix:265A8793
Manufacturer :1737883
EAN:4014486033359





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a84 1/2 |
| Interior length | 2150 mm |
Product details : OPTIBELT 13 X 2150 1737883
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x159x159 mm |
|---|---|
| Logistic Weight | 234 g |
| Profile | a/13 |
| Belt designation | a84 1/2 |
| Interior length | 2150 mm |
| Outer length | 2200 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2180 mm |
Show UNSPSC/ECL@SS
£ 9.33 excl. VAT
/ Each
£ 11.20 incl. VAT
- Usually arrives within 14 working days