References
Optibelt:13 X 3150
Rubix:265A8811
Manufacturer :1735131
EAN:4014486033625




Product details : OPTIBELT 13 X 3150 1735131
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x233x233 mm |
|---|---|
| Logistic Weight | 343 g |
| Profile | a/13 |
| Belt designation | a124 |
| Interior length | 3150 mm |
| Pitch length | 3180 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 3200 mm |
Show UNSPSC/ECL@SS
£ 13.09 excl. VAT
/ Each
£ 15.71 incl. VAT
- Usually arrives within 14 working days
