References
Optibelt:22 X 1900
Rubix:104A2441
Manufacturer :1556063
EAN:4014486037487




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 19007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x177x177 mm |
|---|---|
| Logistic Weight | 616 g |
| Profile | c/22 |
| Belt designation | c75 |
| Interior length | 1900 mm |
| Pitch length | 1958 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1988 mm |
Show UNSPSC/ECL@SS
£ 36.29 excl. VAT
/ Each
£ 43.55 incl. VAT
- Usually arrives within 14 working days
