References
Optibelt:22 X 1981
Rubix:265A8940
Manufacturer :1605301
EAN:4014486037517




Product details : OPTIBELT 22 X 1981 1605301
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x185x185 mm |
|---|---|
| Logistic Weight | 642 g |
| Profile | c/22 |
| Belt designation | c78 |
| Interior length | 1981 mm |
| Pitch length | 2039 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2069 mm |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Usually arrives within 14 working days
