MECALINE 890045 Z59.5 WRAPPED V BELT 2.0
Classical V Belt Z Section
See technical informationSee documentsReferences
Superseded Ref:883386
Mecaline:Z59.1/2/Z1534 - 890045
Rubix:255A0820
Manufacturer :890045
EAN:3660338425981


Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z59 1/2 |
| Interior length | 1511 mm |
Documents
Product details : MECALINE 890045 Z59.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z59 1/2 |
| Interior length | 1511 mm |
| Pitch length | 1534 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1534 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Usually arrives within 14 working days