References
Optibelt:22 X 3200
Rubix:104A3863
Manufacturer :1523714
EAN:4014486037913




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 32007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x299x299 mm |
|---|---|
| Logistic Weight | 1037 g |
| Profile | c/22 |
| Belt designation | c126 |
| Interior length | 3200 mm |
| Pitch length | 3258 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3288 mm |
Show UNSPSC/ECL@SS
£ 57.60 excl. VAT
/ Each
£ 69.12 incl. VAT
- Usually arrives within 14 working days
