References
Optibelt:10 X 1675
Rubix:265A8742
Manufacturer :1632876
EAN:4014486032222




Product details : OPTIBELT 10 X 1675 1632876
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x40x40 mm |
|---|---|
| Logistic Weight | 107 g |
| Profile | z/10 |
| Belt designation | z66 |
| Interior length | 1675 mm |
| Pitch length | 1697 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1713 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- Usually arrives within 14 working days
