References
Optibelt:40 X 12500
Rubix:265A9669
Manufacturer :1640109
EAN:4014486044911





Technical specifications
| Profile | e/40 |
|---|---|
| Belt designation | e492 |
| Interior length | 12500 mm |
Product details : OPTIBELT 40 X 12500 1640109
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 11975 g |
|---|---|
| Profile | e/40 |
| Belt designation | e492 |
| Interior length | 12500 mm |
| Outer length | 12657 mm |
| Upper width | 40 mm |
| Height | 25 mm |
| Pitch length | 12580 mm |
Show UNSPSC/ECL@SS
£ 387.89 excl. VAT
/ Each
£ 465.47 incl. VAT
- Usually arrives within 14 working days