References
Optibelt:22 X 4699
Rubix:266A2921
Manufacturer :1608107
EAN:4014486545449

Product details : OPTIBELT 22 X 4699 1608107
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1522 g |
|---|---|
| Profile | c/22 |
| Belt designation | c185 |
| Interior length | 4699 mm |
| Pitch length | 4757 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4787 mm |
Show UNSPSC/ECL@SS
£ 41.85 excl. VAT
/ Each
£ 50.22 incl. VAT
- Usually arrives within 14 working days
