References
Optibelt:22 X 8000
Rubix:265A8992
Manufacturer :1769463
EAN:4014486038309




Product details : OPTIBELT 22 X 8000 1769463
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2592 g |
|---|---|
| Profile | c/22 |
| Belt designation | c315 |
| Interior length | 8000 mm |
| Pitch length | 8058 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 8088 mm |
Show UNSPSC/ECL@SS
£ 90.09 excl. VAT
/ Each
£ 108.11 incl. VAT
- Usually arrives within 14 working days
