References
Optibelt:17 X 1950
Rubix:207A0516
Manufacturer :1529798
EAN:4014486034530




Product details : OPTIBELT 17 19507700 VBELT B SECTION ENVELOPE B77E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x141x141 mm |
|---|---|
| Logistic Weight | 382 g |
| Profile | b/17 |
| Belt designation | b77 |
| Interior length | 1950 mm |
| Outer length | 2019 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1990 mm |
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- Usually arrives within 14 working days
