References
Optibelt:32 X 3454
Rubix:265A9942
Manufacturer :1535270
EAN:4014486044461




Product details : OPTIBELT 32 X 3454 1535270
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2307 g |
|---|---|
| Profile | d/32 |
| Belt designation | d136 |
| Interior length | 3454 mm |
| Pitch length | 3529 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 3580 mm |
Show UNSPSC/ECL@SS
£ 55.71 excl. VAT
/ Each
£ 66.85 incl. VAT
- Usually arrives within 14 working days
