References
Optibelt:13 X 1980
Rubix:265A8790
Manufacturer :1606851
EAN:4014486033274




Product details : OPTIBELT 13 X 1980 1606851
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x147x147 mm |
|---|---|
| Logistic Weight | 216 g |
| Profile | a/13 |
| Belt designation | a78 |
| Interior length | 1980 mm |
| Outer length | 2030 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2010 mm |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
