MECALINE 889216 C314 WRAPPED V BELT 2.0
Classical V Belt C Section
See technical informationSee documentsReferences
Superseded Ref:874617
Mecaline:C314/C8030 - 889216
Rubix:255A0578
Manufacturer :889216
EAN:3660338417696

Documents
Product details : MECALINE 889216 C314 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c314 |
| Interior length | 7975 mm |
| Pitch length | 8030 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 8030 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 23.68 excl. VAT
/ Each
£ 28.42 incl. VAT
- Usually arrives within 14 working days
