References
Optibelt:13 X 775
Rubix:104A2909
Manufacturer :1724892
EAN:4014486032666




Product details : OPTIBELT VBELT A SECT ENV 13 7757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x57x57 mm |
|---|---|
| Logistic Weight | 84 g |
| Profile | a/13 |
| Belt designation | a31 |
| Interior length | 775 mm |
| Pitch length | 805 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 825 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days
