References
Optibelt:10 X 450
Rubix:104A2448
Manufacturer :1537339
EAN:4014486031591




Product details : OPTIBELT VBELT A SECT ENV 10 4507747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x11x11 mm |
|---|---|
| Logistic Weight | 29 g |
| Profile | z/10 |
| Belt designation | z17 |
| Interior length | 450 mm |
| Outer length | 488 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 472 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
