References
Optibelt:13 X 2060
Rubix:265A8791
Manufacturer :1504491
EAN:4014486033304




Product details : OPTIBELT 13 X 2060 1504491
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x152x152 mm |
|---|---|
| Logistic Weight | 225 g |
| Profile | a/13 |
| Belt designation | a81 |
| Interior length | 2060 mm |
| Outer length | 2110 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2090 mm |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- Usually arrives within 14 working days
