References
Optibelt:10 X 900
Rubix:104A3225
Manufacturer :1708956
EAN:4014486031867




Product details : OPTIBELT VBELT A SECT ENV 10 9007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x22x22 mm |
|---|---|
| Logistic Weight | 58 g |
| Profile | z/10 |
| Belt designation | z36 |
| Interior length | 900 mm |
| Outer length | 938 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 922 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Usually arrives within 14 working days
