References
Optibelt:8 X 1020
Rubix:104A1004
Manufacturer :1727045
EAN:4014486010237




Product details : OPTIBELT V BELT 8 SECTION 8 10207700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x92x92 mm |
|---|---|
| Logistic Weight | 43 g |
| Profile | 8 |
| Belt designation | 8x1020 |
| Interior length | 1020 mm |
| Pitch length | 1039 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 1051 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days
