References
Optibelt:32 X 6300
Rubix:239A8559
Manufacturer :1517194
EAN:4014486044669




Product details : OPTIBELT D248 32 X 6300 ENVELOPE V BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 4208 g |
|---|---|
| Profile | d/32 |
| Belt designation | d248 |
| Interior length | 6300 mm |
| Pitch length | 6375 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 6426 mm |
Show UNSPSC/ECL@SS
£ 107.21 excl. VAT
/ Each
£ 128.65 incl. VAT
- Usually arrives within 14 working days
