References
Optibelt:6 X 335
Rubix:104A0787
Manufacturer :1731430
EAN:4014486009590




Product details : OPTIBELT V BELT 6 SECT M COG 6 3357747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x23x23 mm |
|---|---|
| Logistic Weight | 9 g |
| Profile | y/6 |
| Belt designation | 6x335 |
| Interior length | 335 mm |
| Outer length | 360 mm |
| Upper width | 6 mm |
| Height | 4 mm |
| Pitch length | 350 mm |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Usually arrives within 14 working days
