References
Optibelt:22 X 5461
Rubix:266A2923
Manufacturer :1619135
EAN:4014486545814

Product details : OPTIBELT 22 X 5461 1619135
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1769 g |
|---|---|
| Profile | c/22 |
| Belt designation | c215 |
| Interior length | 5461 mm |
| Outer length | 5549 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 5519 mm |
Show UNSPSC/ECL@SS
£ 52.17 excl. VAT
/ Each
£ 62.60 incl. VAT
- Usually arrives within 14 working days
