References
Optibelt:32 X 3251
Rubix:265A9927
Manufacturer :1666150
EAN:4014486044430




Product details : OPTIBELT 32 X 3251 1666150
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2172 g |
|---|---|
| Profile | d/32 |
| Belt designation | d128 |
| Interior length | 3251 mm |
| Pitch length | 3326 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 3377 mm |
Show UNSPSC/ECL@SS
£ 53.26 excl. VAT
/ Each
£ 63.91 incl. VAT
- Usually arrives within 14 working days
