References
Optibelt:13 X 2667
Rubix:265A8804
Manufacturer :1790634
EAN:4014486033533




Product details : OPTIBELT 13 X 2667 1790634
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x197x197 mm |
|---|---|
| Logistic Weight | 291 g |
| Profile | a/13 |
| Belt designation | a105 |
| Interior length | 2667 mm |
| Pitch length | 2697 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2717 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days
