References
Optibelt:6 X 400
Rubix:104A5238
Manufacturer :1759021
EAN:4014486009606




Product details : OPTIBELT V BELT 6 SECT M COG 6 4007747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x27x27 mm |
|---|---|
| Logistic Weight | 10 g |
| Profile | y/6 |
| Belt designation | 6x400 |
| Interior length | 400 mm |
| Pitch length | 415 mm |
| Upper width | 6 mm |
| Height | 4 mm |
| Outer length | 425 mm |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Usually arrives within 14 working days
