References
Optibelt:10 X 750
Rubix:104A3221
Manufacturer :1769012
EAN:4014486031775





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z29 1/2 |
| Interior length | 750 mm |
Product details : OPTIBELT VBELT A SECT ENV 10 7507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x18x18 mm |
|---|---|
| Logistic Weight | 48 g |
| Profile | z/10 |
| Belt designation | z29 1/2 |
| Interior length | 750 mm |
| Outer length | 788 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 772 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Usually arrives within 14 working days