References
Optibelt:6 X 425
Rubix:104A5239
Manufacturer :1735300
EAN:4014486009613




Product details : OPTIBELT V BELT 6 SECT M COG 6 4257747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x29x29 mm |
|---|---|
| Logistic Weight | 11 g |
| Profile | y/6 |
| Belt designation | 6x425 |
| Interior length | 425 mm |
| Pitch length | 440 mm |
| Upper width | 6 mm |
| Height | 4 mm |
| Outer length | 450 mm |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Usually arrives within 14 working days
