References
Optibelt:22 X 5600
Rubix:181A2842
Manufacturer :1746329
EAN:4014486038200




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 56007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x523x523 mm |
|---|---|
| Logistic Weight | 1814 g |
| Profile | c/22 |
| Belt designation | c220 |
| Interior length | 5600 mm |
| Pitch length | 5658 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 5688 mm |
Show UNSPSC/ECL@SS
£ 113.75 excl. VAT
/ Each
£ 136.50 incl. VAT
- Usually arrives within 14 working days
