References
Optibelt:13 X 2388
Rubix:265A8798
Manufacturer :1712885
EAN:4014486033458




Product details : OPTIBELT 13 X 2388 1712885
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Profile | a/13 |
| Belt designation | a94 |
| Interior length | 2388 mm |
| Pitch length | 2418 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2438 mm |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Usually arrives within 14 working days
