References
Optibelt:10 X 540
Rubix:1429520
Manufacturer :1575519
EAN:4014486031669





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z21 1/4 |
| Interior length | 540 mm |
Product details : SKF CLASSICAL V-BELT PHG Z21.25
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x13x13 mm |
|---|---|
| Logistic Weight | 35 g |
| Profile | z/10 |
| Belt designation | z21 1/4 |
| Interior length | 540 mm |
| Pitch length | 562 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 578 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.74 excl. VAT
/ Each
£ 10.49 incl. VAT
- Usually arrives within 14 working days