References
Optibelt:13 X 1030
Rubix:265A8765
Manufacturer :1528744
EAN:4014486032826





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a40 1/2 |
| Interior length | 1030 mm |
Product details : OPTIBELT 13 X 1030 1528744
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x76x76 mm |
|---|---|
| Logistic Weight | 112 g |
| Profile | a/13 |
| Belt designation | a40 1/2 |
| Interior length | 1030 mm |
| Outer length | 1080 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1060 mm |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- Usually arrives within 14 working days