References
Optibelt:10 X 1016
Rubix:265A8717
Manufacturer :1725429
EAN:4014486031911




Product details : OPTIBELT 10 X 1016 1725429
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x24x24 mm |
|---|---|
| Logistic Weight | 65 g |
| Profile | z/10 |
| Belt designation | z40 |
| Interior length | 1016 mm |
| Pitch length | 1038 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1054 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days
