OPTIBELT VBELT C SECTION ENVELOPE 22 18547700

VB C/22

See technical information
References
Optibelt:22 X 1854
Rubix:104A4261
Manufacturer :1637601
EAN:4014486037463
brand logo
Technical specifications
Profilec/22
Belt designationc73
Interior length1854 mm
See all Specifications

Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 18547700


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x173x173 mm
Logistic Weight601 g
Profilec/22
Belt designationc73
Interior length1854 mm
Outer length1942 mm
Upper width22 mm
Height14 mm
Pitch length1912 mm
Show UNSPSC/ECL@SS
£ 34.82 excl. VAT
/ Each
£ 41.78 incl. VAT
  • Usually arrives within 14 working days