References
Superseded Ref:874415
Mecaline:B270/B6900 - 889014
Rubix:246A5340
Manufacturer :889014
EAN:3660338415678

Documents
Product details : MECALINE B270 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b270 |
| Interior length | 6858 mm |
| Pitch length | 6900 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 6900 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
- Usually arrives within 14 working days
