References
Optibelt:13 X 2185
Rubix:103A8254
Manufacturer :1636248
EAN:4014486537550

Product details : OPTIBELT VBELT A SECT ENV 13 21857700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 238 g |
|---|---|
| Profile | a/13 |
| Belt designation | a86 |
| Interior length | 2185 mm |
| Pitch length | 2215 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2235 mm |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Usually arrives within 14 working days
