References
Optibelt:22 X 1650
Rubix:265A8932
Manufacturer :1694686
EAN:4014486037388




Product details : OPTIBELT 22 X 1650 1694686
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x154x154 mm |
|---|---|
| Logistic Weight | 535 g |
| Profile | c/22 |
| Belt designation | c65 |
| Interior length | 1650 mm |
| Pitch length | 1708 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1738 mm |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Usually arrives within 14 working days
