MECALINE B180 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B180/B4610 - 888978
rubix:243A4105
manufacturer :888978
ean:3660338415319
brand logo
brand logo
Technical specifications
Profileb/17
Belt designationb180
Interior length4572 mm
See all Specifications

Product details : MECALINE B180 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profileb/17
Belt designationb180
Interior length4572 mm
Upper width17 mm
Height11 mm
Pitch length4610 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 29.51 excl. VAT
/ Each
£ 35.41 incl. VAT
  • In stock: Next day delivery